Shop All Circuit Breaker & Panelboard Accessories
Leviton
CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN
Mfr # LDRLK
Zoro # G5663814
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.00 in
- Application For indoor load centers and NEMA1 indoor enclosures
- Height 4.0660 in
- Type Locking Kit
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LDRLK
- Zoro # G5663814
- UPC # 78477822852
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 4.00 in |
Height | 4.0660 in |
Width | 6 in |
Details
Item | Circuit Breakers Door Latch |
Application | For indoor load centers and NEMA1 indoor enclosures |
Type | Locking Kit |
Color | White |
Description
Load Center Door Padlock Kit For Nema1 Indoor Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Handle, Plastic, Gray (995G2)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- STA-KON 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (RC10-10)
- WIREMOLD Two Gang Box Fitting, White, Steel (5747-2WH)
- LEVITON CIRCUIT BREAKERS LOAD CENTER SCREW KIT (LDCSK)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- FPE Federal Pacific Filler Plate (VPKNCFS)
- Leviton Circuit Breaker & Panelboard Accessories