Shop All Circuit Breaker & Panelboard Accessories
Leviton
CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH
Mfr # LBHPL
Zoro # G5664058
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Dimensions 3.26 in H x 1 in W x 0.5 in D
- Application Residential, Commercial
- Length 19.6850 in
- Type Branch Circuit Breaker Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LBHPL
- Zoro # G5664058
- UPC # 78477822524
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Dimensions | 3.26 in H x 1 in W x 0.5 in D |
Length | 19.6850 in |
Height | 15.7480 in |
Details
Item | Circuit Breakers |
Color | Silver |
Application | Residential, Commercial |
Type | Branch Circuit Breaker Handle |
Suitable For Use With | Branch Circuit Breakers |
Description
Branch Circuit Breaker Handle Padlock Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Support Top, For 14 & 17mm Tubing, PK10 (PADSB-14/17)
- LEVITON Relay Board Or Multiple Relay Module Emb Hub (A8810)
- NILFISK/ADVANCE Circuit Breaker, 20A, 250V AC (56413822)
- GARDNER BENDER 12" L Beadle Wrap Black PK 40 (46-12BEADBK)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- SQUARE D Panelboard accessory, NQ, lug kit, feedthrough, 225A, 54 circuits or higher (NQFTL2H)
- Leviton Circuit Breaker & Panelboard Accessories