Shop All Circuit Breaker & Panelboard Accessories
Leviton
CIRCUIT BREAKERS 5TH JAW FOR METER SOCK
Mfr # L5JAW
Zoro # G5683484
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.7500 in
- Length 8.8700 in
- Color Gray
- Type 5th Terminal
- Application Residential, Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L5JAW
- Zoro # G5683484
- UPC # 78477822746
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 4.7500 in |
Length | 8.8700 in |
Details
Item | Circuit Breakers |
Color | Gray |
Type | 5th Terminal |
Application | Residential, Commercial |
Suitable For Use With | Outdoor and Meter Combination Load Centers |
Description
Load Center 5th Terminal Accessory for Meter Combo Enclosure with Mounting Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D008)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C998)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- GE Ground Kit, 400A, 0.75inWx5L (TGL20)
- Leviton Circuit Breaker & Panelboard Accessories