Shop All Circuit Breaker & Panelboard Accessories
Leviton
Circuit Breaker Metering Accessory, 15/20A, 120V AC, 1 Poles
Mfr # LSBMA
Zoro # G5659657
product price: $171.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$171.99
Free 30-Day Returns
Key Features
- For Use With Circuit Breaker
- Voltage 120V AC
- Amps 15/20A
- Number of Poles 1
- AC Voltage Rating 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LSBMA
- Zoro # G5659657
- UPC # 78477995099
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 5 in |
Depth | 6.25 in |
Height | 10.375 in |
Length | 6.25 in |
Details
Item | Circuit Breaker Metering Accessory |
For Use With | Circuit Breaker |
Voltage | 120V AC |
Amps | 15/20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Description
Smart Breaker Metering Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS72)
- GE Power Pole Assembly, 1 Pole, For CR463 (CR460XP31)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G081)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- EATON BUSSMANN Cable Limiter, Class K, KDM, 600VAC (KDM)
- Leviton Circuit Breaker & Panelboard Accessories