Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Leviton
Circuit Breaker Enclosure, LP, 42 Spaces, 225A, Main Lug
Mfr # LP422-3L
Zoro # G5684726
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 42
- Amps 225A
- Short Circuit Current Rating 22kA
- Height 17.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LP422-3L
- Zoro # G5684726
- UPC # 78477821985
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 17.25 in |
Length | 49.5000 in |
Details
Item | Circuit Breaker Enclosure |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 42 |
Amps | 225A |
Short Circuit Current Rating | 22kA |
Series | LP |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Copper |
NEMA Rating | 3R Outdoor |
Mounting Style | Wall |
Color | Gray |
Application | Outdoor Applications |
Mounting | Wall |
Standard | UL 869A, UL 50, UL 67, UL 50E |
Type | Cover and Door |
Cubic Capacity | 43.5" H x 15" W x 4.4" D |
Temperature Rating | 0°C to 40°C |
Bus Bar | Cooper, Bright Tin-Plated |
Enclosure | Outdoor |
Description
Outdoor Load Center, NEMA 3R with Main Lugs, 225 Amp, 42 Spaces, 22KA Interrupt Rating, Enclosure and Door Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEGRAND Flush Type Box Extension Adapter, Ivory (V5751)
- NVENT CADDY J-Hook with Hammer-On Flange Clip, Swivel, 4in Diameter, 60lb (CAT64HP24)
- AUDIOP AUDIOP ANE150A ANL 150 Amp Fuse - 2 Pack (ANE150A)
- LEVITON Circuit Breaker Enclosure, LDC, 42 Spaces (LDC42)
- LEVITON Circuit Breaker Enclosure, LDC, 30 Spaces (LDC30)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP50868)
- SQUARE D Load Center, HOM, 12 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM1224M100PRB)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RB)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (QO142M200PCVP)
- SQUARE D Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase (QO130M150PC)
- Leviton Panelboards, Load Centers, & Circuit Breaker Enclosures