Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Leviton
Circuit Breaker Enclosure, LP, 20 Spaces, 126A, 120/240V, Main Circuit Breaker
Mfr # LP212-3B
Zoro # G5661854
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 126A
- Voltage 120/240V
- Short Circuit Current Rating 22kA
- Height 17.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # LP212-3B
- Zoro # G5661854
- UPC # 78477821923
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 17.25 in |
Width | 15 in |
Depth | 4.4 in |
Length | 36.2500 in |
Wire Size | 4 to 2/0 AWG Ground/3 AWG to 300 kcmil Supply |
Description
Outdoor Load Center, NEMA 3R with Main Breaker, 125 Amp, 20 Spaces, 22KA Interrupt Rating, Enclosure and Door Only - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Low Profile Mini Blade Fuses 5 Amp Tan Type ATM PK5 (10829PK)
- NVENT HOFFMAN Telescope Fitting, 8.00x8.00, Gray, Steel (F88GA)
- SQUARE D Load Centre Mounting Lug, 100A, 120/240V AC, 6 Poles (QO612L100RBCP)
- WESTWARD Fusible Link, For Use with 4KTV8A (GGS_75469)
- LEVITON Circuit Breaker Enclosure, LDC, 42 Spaces (LDC42)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L4C)
- SQUARE D Panelboard, HCP, 800A, Main Lug (HCP23598)
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A (LA400F)
- EATON Load Center, BRP, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP20L125)
- CONNECTICUT ELECTRIC Meter Main, CESMPSC, 30A (CESMPSC13HR)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1C)
- Leviton Panelboards, Load Centers, & Circuit Breaker Enclosures