Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Leviton
Circuit Breaker Enclosure, LDC, 42 Spaces
Mfr # LDC42
Zoro # G5683527
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 42
- Height 17.677 in
- Width 16-1/4 in
- Series LDC
- Enclosure Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LDC42
- Zoro # G5683527
- UPC # 78477821862
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 17.677 in |
Width | 16-1/4 in |
Length | 51.2990 in |
Details
Item | Circuit Breaker Enclosure |
Number of Spaces | 42 |
Series | LDC |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Color | White |
Mounting Style | Wall |
Finish | Galvanized/Powder Coated |
Application | LOAD CENTERS |
UL 50 | Yes |
NEMA Enclosure Type | NEMA 1 Indoor |
Lock | No |
Suitable For Use With | 1-Phase, 3-Wire, 22 kA, 120/240 VAC Indoor Main Breaker/Main Lug Load Center |
Enclosure | Indoor |
Standard | UL 50 |
Description
Indoor Load Center Cover and Door NEMA 1, 42 spaces with mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LA)
- LUTRON Lighting Dimmer Control, 120 to277V, Ivory (DVSTV-IV)
- ZORO SELECT Channel Nut w/Spring, Galvanized Steel (22FP78)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-7001)
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100PC)
- SQUARE D Circuit Breaker Enclosure, JD, 150 to 250A, Main Circuit Breaker (JD250S)
- GE Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase (TL42422C)
- SIEMENS Load Center, PN, 42 Spaces, 225A, Main Lug, 1 Phase (PN4264L1225C)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100PC)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PC)
- EATON CUTLER-HAMMER Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- Leviton Panelboards, Load Centers, & Circuit Breaker Enclosures