Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Leviton
Circuit Breaker Enclosure, LDC, 30 Spaces
Mfr # LDC30-W
Zoro # G5699855
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 30
- Height 17.677 in
- Width 16-1/4 in
- Series LDC
- Enclosure Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LDC30-W
- Zoro # G5699855
- UPC # 78477821855
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 17.677 in |
Width | 16-1/4 in |
Length | 45.0390 in |
Details
Item | Circuit Breaker Enclosure |
Number of Spaces | 30 |
Series | LDC |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Finish | Galvanized/Powder Coated |
Color | White |
Mounting Style | Wall |
Application | LOAD CENTERS |
UL 50 | Yes |
NEMA Enclosure Type | NEMA 1 Indoor |
Standard | UL 50 |
Suitable For Use With | 1-Phase, 3-Wire, 22 kA, 120/240 VAC Indoor Main Breaker/Main Lug Load Center |
Lock | No |
Enclosure | Indoor |
Description
Indoor Load Center Cover and Door with Window NEMA 1, 30 spaces with mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Southwire 12/2NM-WGX250 Type NM-B Sheathed Cable, 12 AWG, 250 ft L, Yellow Nylon Sheath (12/2NM-WGX250)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.10A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-1/10)
- NVENT HOFFMAN Bolt-Down Pedestal, 33.00x4.00x4.00, Lt (AP33B44LG)
- PALADIN TOOLS Head Set, Jack Terminator, Mgs400 (PA3712)
- LEVITON Circuit Breaker Enclosure, LDC, 42 Spaces (LDC42)
- SQUARE D Homeline Load Center Main Breaker Retaining Kit (HOM1RKCP)
- GE Load Center, TM424, THQL, 42 Spaces, 225A, 120V, Main Circuit Breaker, 3 Phase (TM42422R)
- SQUARE D Load Center, SC, 30 Spaces, 200A, Main Lug (SC3042M200PS)
- INTERMATIC Load Center, T, 60A, 208/277V (T21004R)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 400A (MH50)
- Leviton Panelboards, Load Centers, & Circuit Breaker Enclosures