Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Leviton
Circuit Breaker Enclosure, LDC, 20 Spaces
Mfr # LDC20-W
Zoro # G5684586
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Spaces 20
- Height 2 in
- Width 17.68 in
- Series LDC
- Enclosure NEMA Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LDC20-W
- Zoro # G5684586
- UPC # 78477821909
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 2 in |
Width | 17.68 in |
Length | 38.03 in |
Details
Item | Circuit Breaker Enclosure |
Number of Spaces | 20 |
Series | LDC |
Enclosure NEMA Rating | NEMA 1 |
Color | White |
UL 50 | Yes |
NEMA Enclosure Type | NEMA 1 Indoor |
Description
Indoor Load Center Cover and Door with Window NEMA 1, 20 spaces with mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AB 4C 416S PIN PLUG (973106A14S2P)
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3B-GWH-L01)
- MERSEN Fuse, L Class, A4BQ Series, Time Delay, 800 A, 600V AC, Nonindicating (A4BQ800)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070T150D23)
- LEVITON Circuit Breaker Enclosure, LDC, 42 Spaces (LDC42)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L2C)
- CURRENT Load Center, TP, 125A, Main Lug (TPL412RP)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125RP)
- EATON Load Center, BRP, 10 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP10B100RF)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2040B1100)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222RCU)
- Leviton Panelboards, Load Centers, & Circuit Breaker Enclosures