Shop All Circuit Breakers
Leviton
Circuit Breaker, 60A, 2 Pole, 120/240V AC
Mfr # LB260-ES
Zoro # G5662773
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Fault Current Controller
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LB260-ES
- Zoro # G5662773
- UPC # 78477816097
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.5 in |
Depth | 3.1 in |
Height | 3.5 in |
Dimensions | 3.9 in H x 2 in W x 3.1 in D |
Length | 4.00 in |
Details
Item | Circuit Breaker |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Fault Current Controller |
Circuit Breaker Mounting Style | Plug In |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Plug On |
DC Voltage Rating | Not Rated |
Application | Residential and Commercial Applications |
Standards | CSA, UL Listed |
Operating Temperature | -40 to 85 °C |
Standard | UL489, CA-C22.2 |
Voltage Rating | 120/240 VAC |
Current Rating | 10A |
Mounting | Plug in |
Type | Circuit Breaker |
Description
Smart Branch Circuit Breaker, GFPE 2-Pole 60A 120/240V, 10KA Interrupt Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN100)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (PV10-38R-L)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 4A, 1 Pole, 240/415V AC, B Curve (M9F21104)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 9 A, Reversing: No (DPE09G7)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- LEVITON Circuit Breaker, 100A, 2 Pole, 120/240V AC (R00-LB200-00R)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R03-LB120-GFR)
- LEVITON Circuit Breaker, 30A, 2 Pole, 120/240V AC (R00-LB230-0TR)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120/240V AC (R00-LB115-0TR)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- Leviton Circuit Breakers