Shop All Circuit Breakers
Leviton
Circuit Breaker, 45A, 2 Pole, 120/240V AC
Mfr # LB245-S
Zoro # G5662834
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 45A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Fault Current Controller
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LB245-S
- Zoro # G5662834
- UPC # 78477941768
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.5 in |
Depth | 3.1 in |
Height | 3.5 in |
Dimensions | 3.9 in H x 2 in W x 3.1 in D |
Length | 4.00 in |
Description
Smart Branch Circuit Breaker, Standard 2-Pole 45A 120/240V, 10KA Interrupt Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- DAYTON Circuit Breaker, NDB2-63 C10/2 Series 10A, 2 Pole, 480V AC, C Curve (5ZUV7)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW63)
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R02-LB120-DFR)
- LEVITON Circuit Breaker, 100A, 2 Pole, 120/240V AC (R00-LB200-00R)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120/240V AC (R00-LB115-0TR)
- LEVITON Circuit Breaker, 20A, 2 Pole, 120/240V AC (R00-LB220-0TR)
- SQUARE D Molded Case Circuit Breaker, HDA Series 30A, 2 Pole, 600V AC (HDA260302)
- Leviton Circuit Breakers