Shop All Circuit Breakers
Leviton
Circuit Breaker, 40A, 2 Pole, 120/240V AC
Mfr # LB240-GS
Zoro # G5663832
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Fault Current Controller
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LB240-GS
- Zoro # G5663832
- UPC # 78477815335
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.5 in |
Depth | 3.1 in |
Height | 3.5 in |
Dimensions | 3.9 in H x 2 in W x 3.1 in D |
Length | 4.00 in |
Description
Smart Branch Circuit Breaker, GFCI 2-Pole 40A 120/240V, 10KA Interrupt Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76BK)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-10)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 40 to 360 psi, Standard Action (31UE3EXX)
- POWER FIRST 50 ft. Extension Cord 12/3 Gauge YL/BK (52NY25)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120V AC (R02-LB115-DFR)
- LEVITON Circuit Breaker, 100A, 2 Pole, 120/240V AC (R00-LB200-00R)
- LEVITON Circuit Breaker, 30A, 2 Pole, 120/240V AC (R00-LB230-0TR)
- LEVITON Circuit Breaker, 20A, 2 Pole, 120/240V AC (R00-LB220-0TR)
- LEVITON Circuit Breaker, 25A, 1 Pole, 120V AC (LB125-GS)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120/240V AC (R00-LB120-0TR)
- EATON Molded Case Circuit Breaker, LG Series 400A, 3 Pole, 600V AC (LGH3400FAG)
- Leviton Circuit Breakers