Shop All Circuit Breakers
Leviton
Circuit Breaker, 20A, 2 Pole, 120/240V AC
Mfr # LB220-GS
Zoro # G5668626
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Fault Current Controller
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LB220-GS
- Zoro # G5668626
- UPC # 78477815328
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.5 in |
Depth | 3.1 in |
Height | 3.5 in |
Dimensions | 3.9 in H x 2 in W x 3.1 in D |
Length | 4.00 in |
Description
Smart Branch Circuit Breaker, GFCI 2-Pole 20A 120/240V, 10KA Interrupt Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-FN-001.0-D-C3 (DD51)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- TECHFLEX Braided SleevIng, 1.750 In., 200 ft., Black (PTN1.75BK200)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft. (PS-615-HG-OEM)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120V AC (R02-LB115-DFR)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R02-LB120-DFR)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120/240V AC (R00-LB115-0TR)
- LEVITON Circuit Breaker, 25A, 1 Pole, 120V AC (LB125-GS)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R03-LB120-GFR)
- SIEMENS Miniature Circuit Breaker, BL Series 45A, 2 Pole, 120/240V AC (B245)
- Leviton Circuit Breakers