Shop All Circuit Breakers
Leviton
Circuit Breaker, 20A, 2 Pole, 120/208/240V AC
Mfr # LB220-GF
Zoro # G5708395
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/208/240V AC
- Circuit Breaker Type Fault Current Controller
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LB220-GF
- Zoro # G5708395
- UPC # 78477814635
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Width | 2.50 in |
Depth | 4 in |
Height | 3.5 in |
Dimensions | 4 in L x 2-1/2 in W x 3-1/2 in H |
Length | 4.00 in |
Details
Item | Circuit Breaker |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/208/240V AC |
Circuit Breaker Type | Fault Current Controller |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Plug On |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 |
Standards | CSA, UL Listed |
Voltage Rating | 120/240 V |
Standard | UL 489 |
Connection Type | Plug-On |
Temperature Rating | -40 to 85 |
Operating Temperature | -40 to 85 °C |
Type | Branch Circuit Breaker |
Mounting Type | Plug-On |
Description
Branch Circuit Breaker, GFCI 2-Pole 20A 120/240V, 10Ka Interrupt Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30166)
- SIEMENS Fusible Safety Switch, General Duty, 120/240V AC, 2PST, 30 A, NEMA 3R (LF211NR)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 36W, 1.4-2.8A, DIN Rail (ML30.106)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R03-LB120-GFR)
- LEVITON Circuit Breaker, 100A, 2 Pole, 120/240V AC (R00-LB200-00R)
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120V AC (R02-LB115-DFR)
- PARALLAX PWR Circuit Breaker (P2F-ITEQ1515)
- Leviton Circuit Breakers