Shop All Circuit Breakers
Leviton
Circuit Breaker, 20A, 1 Pole, 120V AC
Mfr # LB120-GS
Zoro # G5663805
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Fault Current Controller
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LB120-GS
- Zoro # G5663805
- UPC # 78477815137
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.25 in |
Depth | 3.1 in |
Height | 3.5 in |
Dimensions | 3.9 in H x 1 in W x 3.1 in D |
Length | 4.00 in |
Description
Smart Branch Circuit Breaker, GFCI 1-Pole 20A 120V, 10KA Interrupt Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, Time Delay, 5A, 250V AC, Nonindicating (A2D5R)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406G)
- OMRON Memory Cassette (ZEN-ME01)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2106G11)
- LEVITON Circuit Breaker, 25A, 1 Pole, 120V AC (LB125-GS)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120V AC (R02-LB115-DFR)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120/240V AC (R00-LB115-0TR)
- LEVITON Circuit Breaker, 30A, 2 Pole, 120/240V AC (R00-LB230-0TR)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- Leviton Circuit Breakers