Shop All Circuit Breakers
Leviton
Circuit Breaker, 20A, 1 Pole, 120V AC
Mfr # LB120-AS
Zoro # G5663884
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Fault Current Controller
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LB120-AS
- Zoro # G5663884
- UPC # 78477815083
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.25 in |
Depth | 3.1 in |
Height | 3.5 in |
Dimensions | 3.9 in H x 1 in W x 3.1 in D |
Length | 4.00 in |
Description
Smart Branch Circuit Breaker, AFCI 1-Pole 20A 120V, 10KA Interrupt Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 0.55 to 0.80A, 3P, Class 10 (3RU21160HB0)
- RACO Electrical Box Extension Ring, Box Accessory, Steel, Ceiling/Wall Box (111)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- UNIRISE USA 5Ft Blue C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-BLU)
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R03-LB120-GFR)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120/240V AC (R00-LB120-0TR)
- LEVITON Circuit Breaker, 20A, 2 Pole, 120/240V AC (R00-LB220-0TR)
- GE Molded Case Circuit Breaker, TEY Series 20A, 3 Pole, 277/480V AC (TEY320)
- Leviton Circuit Breakers