Shop All Circuit Breakers
Leviton
Circuit Breaker, 15A, 2 Pole, 120/240V AC
Mfr # LB215-S
Zoro # G5662746
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Fault Current Controller
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LB215-S
- Zoro # G5662746
- UPC # 78477856550
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.5 in |
Depth | 3.1 in |
Height | 3.5 in |
Dimensions | 3.9 in H x 2 in W x 3.1 in D |
Length | 4.00 in |
Details
Item | Circuit Breaker |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Fault Current Controller |
Phase | 1 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Plug On |
DC Voltage Rating | Not Rated |
Application | Residential and Commercial Applications |
Standards | CSA, UL Listed |
Voltage Rating | 120 VAC |
Standard | UL 489, UP 1699.A, CSA-C22.2 |
Current Rating | 10A |
Number of Phases | 1 |
Connection | ALL PLUGS |
Type | Circuit Breaker |
Description
Smart Branch Circuit Breaker, Standard 2-Pole 15A 120/240V, 10KA Interrupt Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade 42 Quantitative Filter Paper Ashless (Ash 0.007%), circle, (1442-110)
- RACO Electrical Box, 16 cu in, Floor Box, 1 Gang, Brass, Round (6RF151SR)
- BELL OUTDOOR Swing Arm Extension, Adapter Accessory, 1 Gang, Aluminum, Extension/Adapter (5414-0)
- EATON BUSSMANN Mounting Channel, 39 in L, Galv.Zinc, PK10 (DRL15MM)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120V AC (R02-LB115-DFR)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R02-LB120-DFR)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R03-LB120-GFR)
- LEVITON Circuit Breaker, 25A, 1 Pole, 120V AC (LB125-GS)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F43220)
- Leviton Circuit Breakers