Shop All Circuit Breakers
Leviton
Circuit Breaker, 15A, 1 Pole, 120V AC
Mfr # R02-LB115-DFR
Zoro # G409990862
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type AFCI/GFCI
- Circuit Breaker Actuator Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # R02-LB115-DFR
- Zoro # G409990862
- UPC # 78477639764
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 3.1 in |
Depth | 1 in |
Height | 3.9 in |
Details
Item | Circuit Breaker |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | AFCI/GFCI |
Circuit Breaker Actuator | Rocker |
Circuit Breaker Mounting Style | Plug On |
DC Voltage Rating | Not Rated |
Description
Leviton dual-function AFCI/GFCI Circuit Breakers provide overload, short-circuit, arc-fault, and ground-fault protection and feature an all plug-on design. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker, so the entire panel can be wired without circuit breakers installed. Branch circuit breakers can be easily plugged on at final installation. They also feature color indicators in the handle and intuitive LEDs to easily see operational status at-a-glance. For applications up to 60 Amp when using copper wire or 50 Amp when using aluminum wire.Simple - features an all plug-on design - no wiring to the circuit breakerIntuitive - color indicators in the handle to easily see operational status at-a-glanceApproachable - contemporary aesthetic and rocker style handle are more user friendlySafe - exceeds UL requirements for circuit breakers, making sure it will not reset if fault protection is compromisedCompatible only with Leviton load centers
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Wht, Twin, 20 x 2 AWG, PK500 (701-116)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-6B)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, UV Stabilized Polycarbonate (WP1000C)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- LEVITON Circuit Breaker, 20A, 2 Pole, 120/240V AC (R00-LB220-0TR)
- LEVITON Circuit Breaker, 30A, 2 Pole, 120/240V AC (R00-LB230-0TR)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R02-LB120-DFR)
- LEVITON Circuit Breaker, 25A, 1 Pole, 120V AC (LB125-GS)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- LEVITON Circuit Breaker, 100A, 2 Pole, 120/240V AC (R00-LB200-00R)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 2 Pole, 120/240V AC (7234)
- Leviton Circuit Breakers