Shop All Circuit Breakers
Leviton
Circuit Breaker, 15A, 1 Pole, 120V AC
Mfr # LB115-DF
Zoro # G5701955
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Fault Current Controller
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LB115-DF
- Zoro # G5701955
- UPC # 78477814611
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.25 in |
Depth | 3.1 in |
Height | 3.5 in |
Dimensions | 3.9 in H x 1 in W x 3.1 in D |
Length | 4.00 in |
Details
Item | Circuit Breaker |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Fault Current Controller |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Plug On |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 |
Standards | CSA, UL Listed |
Voltage Rating | 120 V |
Temperature Rating | -40 to 85 |
Standard | UL 489 |
Operating Temperature | -40 to 85 °C |
Mounting Type | Plug-On |
Type | AFCI/GFCI |
Description
Branch Circuit Breaker, AFCI/GFCI 1-Pole 15A 120V, 10Ka Interrupt Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON 1-1/4In Service Entrance Cap (E998G-CAR)
- SQUARE D Load Center, HOM, 100 to 125A (HOMCRBGK1C)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA1000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- LEVITON Circuit Breaker, 100A, 2 Pole, 120/240V AC (R00-LB200-00R)
- LEVITON Circuit Breaker, 25A, 1 Pole, 120V AC (LB125-GS)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R03-LB120-GFR)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- LEVITON Circuit Breaker, 20A, 2 Pole, 120/240V AC (R00-LB220-0TR)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120/240V AC (R00-LB120-0TR)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, C Curve (M9F22302)
- Leviton Circuit Breakers