Shop All Circuit Breakers
Leviton
Circuit Breaker, 100A, 2 Pole, 120/208/120/240V AC
Mfr # LB200
Zoro # G5673343
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 120/208/120/240V AC
- Circuit Breaker Mounting Style Plug On
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LB200
- Zoro # G5673343
- UPC # 78477814550
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 3.1 in |
Height | 3.9 in |
Dimensions | 3.9 in H x 2 in W x 3.1 in D |
Details
Item | Circuit Breaker |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 120/208/120/240V AC |
Circuit Breaker Type | Fault Current Controller |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Plug On |
DC Voltage Rating | Not Rated |
Standards | CSA, UL Listed |
Description
Branch Circuit Breaker, Standard 2-Pole 100A 120/240V, 10Ka Interrupt Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- STOPOUT Circuit Breaker Lockout, 277/480/600V AC, 1 Poles (KDD280)
- RACO Clamp, Right Angle, 2" (2358RC)
- FIELD CONTROLS 6Mg1 6" Draft Regulator Double (6MGI)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R03-LB120-GFR)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120/240V AC (R00-LB115-0TR)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R02-LB120-DFR)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120V AC (R02-LB115-DFR)
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120/240V AC (R00-LB120-0TR)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 30A, 1 Pole, 120/240V AC (UBIP130)
- Leviton Circuit Breakers