Shop All Single Straight Blade Receptacles
Leviton
Casting 4 Single Recept
Mfr # 49CSR
Zoro # G3832928
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Cast Aluminum
- Height 5.6250 in
- Length 7.8750 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49CSR
- Zoro # G3832928
- UPC # 78477288672
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 5.6250 in |
Length | 7.8750 in |
Details
Color | Silver |
Material | Cast Aluminum |
Application | Commercial Applications |
Specifications | Panel Mount |
Series | 49 Series |
Mounting | Panel |
Type | Receptacle Housing |
Suitable For Use With | Rhino-Hide® 1-Pole Connector |
Description
49 Series, Receptacle Housing, Rhino-Hide Single Pole Connector, Cast Aluminum, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONDUIT BODY LB ALMN 2""D (02-55646LB)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- AMPHENOL ER 17C 1716 PIN PLUG (MS3106E2029P)
- BLUE SEA SYSTEMS Blue Sea 7059 30A Push Button Thermal with Quick Connect Terminals (7059)
- LEVITON 20 amps 125 V Single White Outlet 5-20R (05801-KWS)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- LEVITON Recpt Twistlock L15-30 (02720-000)
- LEVITON Receptacle (T5325-W)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (BR20-E)
- ZORO SELECT Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (5379)
- Leviton Single Straight Blade Receptacles