Shop All Specialty Fuses
Leviton
Cartridge Fuse, 20A, 250V AC
Mfr # 37922-741
Zoro # G510831009
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Length 2 in
- Brand LEVITON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 37922-741
- Zoro # G510831009
- UPC # 78477434673
- Country of Origin United States
- Category Specialty Fuses
Dimensions
Length | 2 in |
Details
Item | Cartridge Fuse |
Amps | 20A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Brand | LEVITON |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6ES7136-6DB00-0CA0)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- EATON Non-ill Mom Pb Guarded Extd Red 2nc (M22-WJ4)
- VIRTUAL 04002ME 16-3 Black Extension Cord - 12 ft. (VI135479)
- MERSEN Semiconductor Fuse, A70QS Series, 90A, Fast-Acting, 700V AC, Bolt-On (A70QS90-4)
- MERSEN Link Fuse, RLS Series, 15A, Fast-Acting, 600V AC (RLS15)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030DL0500Z)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 200A, Time-Delay, 250V AC, Cylindrical (FRN-R-200)
- BUSSMANN 20A NON Cartridge General Purpose Cartridge Fuse (NON-20)
- MERSEN Semiconductor Fuse, A15QS Series, 200A, Fast-Acting, 150V AC, Bolt-On (A15QS200-4)
- Leviton Fuses