Shop All Single Pole Devices
Leviton
Cabled Triple Connector, Red, Male, Taper
Mfr # 16A33-UR
Zoro # G5677525
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Series 16
- NEMA Rating 3R, 4X, 12
- Amps AC/DC 300/400AC/DC
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16A33-UR
- Zoro # G5677525
- UPC # 78477713587
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 10.88 in |
Width | 7.75 in |
Height | 5.62 in |
Details
Item | Cabled Triple Connector |
Type | Cam-Type |
Series | 16 |
NEMA Rating | 3R, 4X, 12 |
Amps AC/DC | 300/400AC/DC |
Single Pole Device Style | Taper Nose |
Color | Red |
Voltage Rating | 600VAC/250VDC |
Material | Thermoplastic Elastomer |
Fits | 3-Female Plugs |
Male/Female | Male-Female-Female-Female |
Standards | UL & CSA |
Conductor Material | Solid Brass |
Current Rating | 400 Amp |
Application | Industrial and Outdoor Applications |
Standard | UL 1691 |
Number of Poles | 1 |
Description
16 Series Cam-Type Taper Nose "Soft" 3-Fer, Male plug to Female/Female/Female Tri-tap, 24" Cable Length, 4/0, 400 Amp Max. Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V06)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ100806CHQRWW)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (32688806)
- NVENT CADDY Footed Box Support, Steel, 12in Box Height Above Floor (FBS12)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- HUBBELL Double Connector, Grn, Female-Female, Taper (HBLDFGN)
- Leviton Single Pole Devices