Shop All Single Pole Devices
Leviton
Cabled Paralleling Tee, Grn, Male, Taper
Mfr # 16A31-UG
Zoro # G5698166
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type Soft Taper Nose
- Series 16
- NEMA Rating 3R, 4X, 12
- Amps AC/DC 300/400AC/DC
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16A31-UG
- Zoro # G5698166
- UPC # 78477713440
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 10.88 in |
Width | 7.75 in |
Height | 5.62 in |
Description
16 Series Cam-Type Taper Nose "Soft" Paralleling Tee, Female plug to Male/Male Tee, 24" Cable Length, 4/0, 400 Amp Max. Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Position indicators, GA11-0020-D (GA11 - GA12)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- ABB MS132-20, 3P MMP 16.0-20.0A RANGE (MS132-20)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 2 Pole, 120/240V AC (QOUR240)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- HUBBELL Double Connector, 600VAC/250VDC, Yellw (HBLDMY)
- Leviton Single Pole Devices