Shop All Single Pole Devices
Leviton
Cabled Paralleling Tee, Blu, Taper, Male
Mfr # 16A31-UB
Zoro # G5677376
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cam-Type
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 3R, 4X, 12
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16A31-UB
- Zoro # G5677376
- UPC # 78477713402
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 10.88 in |
Width | 7.75 in |
Height | 5.62 in |
Details
Item | Cabled Paralleling Tee |
Type | Cam-Type |
Series | 16 |
Amps AC/DC | 300/400AC/DC |
NEMA Rating | 3R, 4X, 12 |
Single Pole Device Style | Taper Nose |
Color | Blue |
Cable Range | 36617 |
Voltage Rating | 600VAC/250VDC |
Material | Thermoplastic Elastomer |
Fits | Male-Male-Female Plug |
Male/Female | Male-Male-Female |
Standards | UL & CSA |
Conductor Material | Solid Brass |
Current Rating | 400 Amp |
Application | Industrial Applications |
Standard | UL 1691 |
Number of Poles | 1 |
Description
16 Series Cam-Type Taper Nose "Soft" Paralleling Tee, Female plug to Male/Male Tee, 24" Cable Length, 4/0, 400 Amp Max. Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge Pin Kits, Steel (GHPINMS)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- LINEMASTER Treadlite II (T-91-SC3)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530193S)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- Leviton Single Pole Devices