Shop All Cable Ties
Leviton
CABLE TIES VERSI-DUCT 0RU 4X5" FRONT ONLY 80"
Mfr # 4980L-VFO
Zoro # G4465213
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 80"
- Material ABS
- Application Commercial Applications
- Thickness 5.83 IN in
- Height 13.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4980L-VFO
- Zoro # G4465213
- UPC # 78477362976
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 80" |
Width | 4.22 in |
Height | 13.2500 in |
Panel Width | 19" |
Details
Material | ABS |
Application | Commercial Applications |
Thickness | 5.83 IN in |
Product Material | Polyvinyl Chloride (PVC) |
Product Line | Versi-Duct |
Product Type | Cable Routing |
Product Name | Versi-Duct 4980L-VFO Vertical Slotted Duct |
Cable Manager Type | Cable Duct |
Certifications & Standards | cUL |
Product Color | Black |
Standard | cULus Listed;TIAEIA-568-B;FCC 68 |
Type | Front |
Suitable For Use With | Industry Standard Equipment Rack |
Description
Vertical Front Only Cable Management, 5-inch Channel by 80-inch Long, Black Snap-On Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 75 VA, 55 °C, 120/240V AC, 240/480V AC (MT0075M)
- 3M YELLOW SPREADERS-3X 6 (DY363)
- LUTRON Maestro Fan&Dimm Control (MACL-LFQH-WH)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (XTCE050D00B)
- LEVITON VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 12 BLACK (25 PACK) (43112-12)
- LEVITON CABLE TIES REPL BY 735-00006 (6-B)
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop green One-Wrap Perforated Fastener Strap, 45 pk. (176043)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-10-030-BU)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black Back-to-Back Adhesive Fastener Strap, 45 pk. (151495)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 200pcs- Black (CT-VW-200-BK)
- Leviton Cable Ties