Shop All Cable Ties
Leviton
CABLE TIES VERSI-DUCT 0RU 4X5" FRONT ONLY 40"
Mfr # 4940L-VFO
Zoro # G4466315
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 43.7500 in
- Color Black
- Width 4.22 in
- Application Commercial
- Thickness 5.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4940L-VFO
- Zoro # G4466315
- UPC # 78477362952
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 43.7500 in |
Width | 4.22 in |
Height | 8.0630 in |
Details
Color | Black |
Application | Commercial |
Thickness | 5.83 in |
Standard | cULus Listed;TIA\EIA-568-B;FCC 68 |
Type | Front |
Description
Vertical Front Only Cable Management, 5-inch Channel by 40-inch Long, Black Snap-On Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (H075CNK)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLUE (1327G8)
- KENSINGTON Premium Surge Protector, 8 Outlets (K62663US)
- LEVITON CABLE TIES REPL BY 735-00006 (6-B)
- LEVITON VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 12 BLACK (25 PACK) (43112-12)
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- 3M Cable Tie, Nylon, 8" L (546D)
- ADVANCE CABLE TIES 7 50lb Fluorescent Pink Cable Tie 100/BG (AL-07-50-12-C)
- GB TIES RELSBLE BLK 21""BG3 (47-121UVB)
- ADVANCE CABLE TIES 48 175lb UV Black Cable Tie 50/ BG (AL-48-175-0-L)
- Leviton Cable Ties