Shop All Cable Ties
Leviton
CABLE TIES RETAINER HORZ 5" 10PK
Mfr # 49265-WR1
Zoro # G4465152
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.00 in
- Color Black
- Width 11.00 in
- Thickness 0.120 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49265-WR1
- Zoro # G4465152
- UPC # 78477071717
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.00 in |
Width | 11.00 in |
Height | 0.50 in |
Dimensions | 0.5 in L x 3.49 in W x 0.12 in THK |
Details
Color | Black |
Thickness | 0.120 in |
Application | Commercial Applications |
Product Type | Cable Tying |
Product Name | 49265-WR1 Versi-Duct Cable Retainer |
Additional Information | Snap on mounting, Used on Vertical/Horizontal Duct, 5" Channel |
Cable Manager Type | Cable Retainer |
Standard | cULus Listed;ANSI\TIA-568-C |
Suitable For Use With | Vertical Cable Management System |
Specifications | 5 in Channel |
Description
Versi-Duct Cable Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 5m (7000-46041-8020500)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2B7)
- IDEAL Toggle Switch, DPST, 10A @ 250V, Screw (774103)
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- LEVITON VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 12 BLACK (25 PACK) (43112-12)
- LEVITON CABLE TIES REPL BY 735-00006 (6-B)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 100 (36J201)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S12PR-HA)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 23.4 (594m (MLT6EH-LP)
- Leviton Cable Ties