Shop All Cable Ties
Leviton
CABLE TIES REPL BY 735-00006
Mfr # 6-B
Zoro # G4461668
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.00 in
- Standards ISO 9001 Registered
- Size 3 ft L
- Application Commercial
- Type Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6-B
- Zoro # G4461668
- UPC # 78477107140
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 3.00 in |
Width | 5.5 in |
Size | 3 ft L |
Height | 0.25 in |
Details
Standards | ISO 9001 Registered |
Application | Commercial |
Type | Chain |
Finish | Brass |
Description
3-Foot Extension Chain, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 45 ft. 14/3 Lighted Locking Extension Cord SJTOW (4FZY6)
- LEVITON Receptacle (CR15-GY)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-WT)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FRN-R-2-1/4)
- LEVITON VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 12 BLACK (25 PACK) (43112-12)
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 (BT2M-M0)
- PANDUIT 15.3" L Cable Tie BK PK 50 (SG370SG-L0)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT256)
- POWER FIRST 5.9" L Intermediate Cable Tie RD PK 100 (36J211)
- BOX PACKAGING Global Industrial„¢ 120# Cable Ties Natural 16" 100 Pack (CT16120)
- Leviton Cable Ties