Shop All Cable Ties
Leviton
CABLE TIES ORGANIZER SLACK LOOP 8"
Mfr # 89265-SL1
Zoro # G4465712
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.00 in
- Color Black
- Width 10.50 in
- Thickness 4.30 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 89265-SL1
- Zoro # G4465712
- UPC # 78477416327
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 15.00 in |
Width | 10.50 in |
Height | 1.00 in |
Details
Color | Black |
Thickness | 4.30 in |
Application | Commercial Applications |
Standard | cULus Listed;TIA\EIA-568-B;FCC 68 |
Type | Loop Organizer |
Description
Vertical Cable Management Slack Loop Organizer, Fits 8" Channel Only, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, QP Series 15A, 3 Pole, 240V AC (Q315)
- HUBBELL 50A Twist-Lock Connector 2P 3W 600VAC/250VDC BK/WT (HBL3762C)
- MARINCO 50FT 14/3 15A LOCKING EXTENSION CORD (150050RV)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 80A, 600V AC, Non-Indicating (JTD080)
- LEVITON VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 12 BLACK (25 PACK) (43112-12)
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- LEVITON CABLE TIES REPL BY 735-00006 (6-B)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 100 (TY526MX)
- MIDWEST FASTENER 14" Black Nylon Plastic Cable Ties 100PK (08064)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 1000PK (08048)
- SOUTH MAIN HARDWARE 11-in 75-lb, Black UV Resistant, (1000PK) Standard Nylon Tie (220163)
- Leviton Cable Ties