Shop All Cable Ties
Leviton
CABLE TIES ORGANIZER SLACK LOOP
Mfr # 49265-SL1
Zoro # G4462885
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.00 in
- Color Black
- Width 11 in
- Application Commercial Applications
- Thickness 1.60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49265-SL1
- Zoro # G4462885
- UPC # 78477071663
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.00 in |
Width | 11 in |
Height | 0.50 in |
Details
Color | Black |
Application | Commercial Applications |
Thickness | 1.60 in |
Standard | cULus Listed;TIA\EIA-568-B;FCC 68 |
Type | Slack Loop Organizer |
Description
Versi-Duct Slack Loop Storage Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connectors, Assorted 25 Pcs., PK25 (25-AWC)
- CANTEX Electrical Box, 18 cu in, Square Box, 2 Gang, PVC, Square (EZ18XNR)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- SURGE TRAP Surge Protector, 3 Phase, 277/480V (STXR480Y05N)
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- LEVITON CABLE TIES REPL BY 735-00006 (6-B)
- LEVITON VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 12 BLACK (25 PACK) (43112-12)
- ACT Standard Cable Tie, L 14", 50 Lbs, Natural (14-50-N-100)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- MIGHTY TIE Cable Ties, 14", Natural, Standard Duty, PK100 (MT14509C)
- Leviton Cable Ties