Shop All Cable Ties
Leviton
CABLE TIES COVER HINGE DUCT 4PK
Mfr # 49265-HNG
Zoro # G4465143
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.00 in
- Width 8.00 in
- Thickness 1.21 in
- Application Commercial Applications
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49265-HNG
- Zoro # G4465143
- UPC # 78477106945
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.00 in |
Width | 8.00 in |
Height | 0.50 in |
Panel Width | 19" |
Dimensions | 1.71 in L x 0.9 in W x 1.21 in D |
Details
Thickness | 1.21 in |
Application | Commercial Applications |
Finish | Black Oxide/Powder Coated |
Compatibility | 5" Channel Leviton |
Product Line | Versi-Duct |
Product Color | Black |
Certifications & Standards | TIA/EIA 568-B, cULus |
Cable Manager Type | Cover |
Product Type | Cable Organizer |
Product Name | Versi-Duct 49265-HNG Duct Cover Hinge |
Product Material | Polyvinyl Chloride (PVC) |
Type | Duct Cover Hinge |
Standard | cULus Listed;ANSI\TIA-568-C |
Suitable For Use With | 5 in Vertical Channel Manager |
Description
Versi-Duct Duct Cover Hinge, 5-inch Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITE375)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 600A, 0 to 5A, Screw Terminal (37034)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 34 AWG, 5.0 lb, 39185' Length, 0.0075" Diameter, Red (34HNS)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M090)
- LEVITON VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 12 BLACK (25 PACK) (43112-12)
- LEVITON CABLE TIES REPL BY 735-00006 (6-B)
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- PARTNERS BRAND UV Cable Ties, 18#, 5 1/2", Black, 1000/Case (CTUV518)
- DOLPHIN COMPONENTS 14" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS14-250X)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- PARTNERS BRAND Cable Ties, 120#, 14", Natural, 100/Case (CT14120)
- Leviton Cable Ties