Shop All Cable Ties
Leviton
CABLE TIES COVER DESIGNER 1RU GY
Mfr # 49265-DC1
Zoro # G4465125
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20.2500 in
- Color Gray
- Width 1.73 in
- Application Commercial Applications
- Thickness 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49265-DC1
- Zoro # G4465125
- UPC # 78477454565
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 20.2500 in |
Width | 1.73 in |
Height | 5.3750 in |
Details
Color | Gray |
Application | Commercial Applications |
Thickness | 0.86 in |
Type | Cover;Snap-ON |
Standard | cULus Listed;ANSI\TIA-568-C |
Description
Versi-Duct Horizontal Designer Cover 1RU. To Be Used with 491RU Cable Managers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6C)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P1W)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- LEVITON CABLE TIES REPL BY 735-00006 (6-B)
- LEVITON VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 12 BLACK (25 PACK) (43112-12)
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (WKT-S18NL-TA)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Green, 1000/Case (CT422A)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT262CL-YELLOW)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT265CL-GREEN)
- Leviton Cable Ties