Shop All Cable Supports
Leviton
CABLE TIES CENTER MOUNT BRACKET KIT (8" DUCT)
Mfr # 89265-BKT
Zoro # G4465134
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Bracket
- Length 5.00 in
- Width 7.00 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 89265-BKT
- Zoro # G4465134
- UPC # 78477416112
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 5.00 in |
Width | 7.00 in |
Height | 1.00 in |
Details
Color | Black |
Type | Bracket |
Application | Commercial Applications |
Thickness | 1.75 in |
Standard | cULus Listed;TIA\EIA-568-B;FCC 68 |
Description
Vertical Cable Management Mounting Braket, Fits 8" Channel Only, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QDL Series 200A, 3 Pole, 240V AC (QDL32200)
- SCHNEIDER ELECTRIC Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key 455, 2 positions, stay put (9001KS11K1R)
- CARLON Conduit Clamp 3/4 Clamp 20Bag (E977EC20-UPC)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - Black (WL908-BK-10)
- NVENT CADDY Adjustable Strap, Wall Mount (CAT425WM)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- BESTLINK NETWARE Large Cable Hanger, PK 200 (102261-200)
- REIKU System support, For 23mm Tubing, PK10 (PAHOB-23)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6T/50)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- Leviton Cable Supports