Shop All Cable Ties
Leviton
CABLE TIES 8" DUCT COVER, GY
Mfr # 89265-8DC
Zoro # G4462858
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Line Versi-Duct
- Cable Manager Type Cable Cover
- Product Name Versi-Duct Cable Routing
- Product Color Gray
- Product Type Cable Routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 89265-8DC
- Zoro # G4462858
- UPC # 78477715826
- Country of Origin United States
- Category Cable Ties
Details
Product Line | Versi-Duct |
Cable Manager Type | Cable Cover |
Product Name | Versi-Duct Cable Routing |
Product Color | Gray |
Product Type | Cable Routing |
Description
Vertical 40" Designer Cover, 8", Grey (Set Of 2). 1 FG Includes A Quantity Of 2 Covers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, No Cap (9001KR9H13)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 200ft- Black (F6-025-200-BK)
- L.H. DOTTIE L.H. Dottie 4'' EMT Plastic Bushing, 25PK (EMTB400)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-5F17D8)
- LEVITON VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 12 BLACK (25 PACK) (43112-12)
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- LEVITON CABLE TIES REPL BY 735-00006 (6-B)
- ADVANCED CABLE TIES Nylon Zip Ties, 14 Inch Length (AL-14-50 9-D)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength (CT514FL-PK-100)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08060)
- Leviton Cable Ties