Shop All Busways & Bus Plugs
Leviton
Busbar, 1135A, 1000V, 1 Phase, 1 Wire
Mfr # 49FR1-CB
Zoro # G3899087
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1135A
- Voltage 1000V
- Number of Poles 1
- Phase/Wire 1 Phase, 1 Wire
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49FR1-CB
- Zoro # G3899087
- UPC # 78477370407
- Country of Origin Mexico
- Category Busways & Bus Plugs
Dimensions
Height | 4.31 in |
Width | 8 in |
Depth | 7-1/2 in |
Details
Item | Busbar |
Amps | 1135A |
Voltage | 1000V |
Number of Poles | 1 |
Phase/Wire | 1 Phase, 1 Wire |
Enclosure Rating | NEMA 3R |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Description
49 Series, Rhino-Hide, Single Pole, Female Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARMON HOME IMPROVEMENT PROD Marmon Home Improvement 147-1402A3 14-2 Non-Metallic Sheathed Cable With Ground Copper - 15 ft. (169759)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24D011)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01380.35T.01)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DLH-G-K20-230G)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302-BSS)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- Leviton Power Distribution