Shop All Wall Plates
Leviton
Brass Metal 1 Gang Wallplate
Mfr # 81013-PB
Zoro # G4080527
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brass
- Material Brass
- Size 2.750 W x 4.500 H in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 81013-PB
- Zoro # G4080527
- UPC # 78477026533
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 2.750 W x 4.500 H in |
Width | 5.62 in |
Length | 3.50 in |
Height | 0.25 in |
Details
Number of Gangs | 1 |
Color | Brass |
Material | Brass |
Finish | Polished |
Type | Standard Size |
Mounting Type | Surface |
Application | Commercial and Residential Applications |
Thickness | 0.22 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Brass Metal Wallplate, Single Opening 0.312-Inch Diameter, Phone/Cable Hole, Box Mount, Polished Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Supplementary Protector, 5SY6 Series 3A, 1 Pole, 230/400V AC, C Curve (5SY61037)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1)
- SOUTHWIRE Nail On Drive Ring 7/8 (DRV-7/8)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- Leviton Lighting Controls