Shop All Wall Plates
Leviton
Brass 1G Horiz Louvre
Mfr # 81079
Zoro # G3971555
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brass
- Material Brass
- Size 4-1/2 in H x 2-3/4 in W in
- Height 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 81079
- Zoro # G3971555
- UPC # 78477811832
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4-1/2 in H x 2-3/4 in W in |
Height | 0.56 in |
Length | 6.50 in |
Width | 4.62 in |
Details
Number of Gangs | 1 |
Color | Brass |
Material | Brass |
Type | Standard Size |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Orientation | Horizontal |
Mounting | Surface |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Louvre Horizontal Box Mounting Device Louvre Wallplate, Standard Size, Box Mount, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- HUBBELL Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P1326W)
- Leviton Wall Plates