Shop All Circuit Breaker & Panelboard Accessories
Leviton
Branch Circuit Breaker Padlock Accessory
Mfr # R00-LBHPL-00R
Zoro # G209995227
product price: $16.79
/ea
$16.79
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
- Brand Leviton
- MFR # R00-LBHPL-00R
- Zoro # G209995227
- UPC # 78477463109
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Branch Circuit Breaker Padlock Accessory |
Description
With a focus on improved safety, revolutionary design and ease of installation, Leviton takes the load center into the 21st century. Leviton offers a full line of accessories to meet every need when installing the Leviton Load Center. Locking devices, lugs, ground and neutral bar kits, conduit hubs, sealing rings and more are all available to ensure an accurate and quick installation.Designed for use with Leviton load center panelsHelps with safety and security needs by preventing unauthorized activityLocks any Leviton branch breaker into either the on/off position10-year limited warranty
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
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
- ABB One Hole Lug Compress Conct, 250 kcmil (54174UB)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 50ft - Black (BS-XO-200-BK-50)
- HALEX 1-1/4 in. Rigid Plastic Insulated Bushing - Pair (27529)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTMC9A01TD)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- Leviton Circuit Breaker & Panelboard Accessories