Shop All Locking Receptacles
Leviton
Body Plug 3Wire Yelow20A
Mfr # 05456-0VY
Zoro # G1918731
$11.39
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
- Brand Leviton
- MFR # 05456-0VY
- Zoro # G1918731
- UPC # 78477055113
- Country of Origin Mexico
- Category Locking Receptacles
Description
Leviton offers a complete line of plugs and connectors that stand up to the harshest environments. The Leviton line of straight blade plugs and connectors includes Industrial Grade devices that resist impact corrosion and chemicals. Hospital Grade devices that meet the highest standards for dependable long-term performance water and moisture resistant plugs and connectors and ones that resist dust and dirt. We also offer plugs and connectors with an innovative interlocking design rugged nylon flanged inlets and outlets and integrated inlets and outlets with weather resistant covers.
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
- ANCOR 22-18 AWG Nylon Single Crimp Butt Connector - 25-Pack (210100)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1B7)
- CANTEX PVC Pull Elbow (5240102C)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- LEVITON Weatherproof Boxes 20 Amp, 250 Volt, 2P, 2W, Nema L2-20, Lo (66W07)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 480VAC BK (CS8169)
- Leviton Locking Devices