Shop All Wall Plates
Leviton
Blank Wallplate
Mfr # 84133-40
Zoro # G4013135
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Oversized
- Type Blank
- Width 7.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84133-40
- Zoro # G4013135
- UPC # 78477309544
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Oversized |
Width | 7.68 in |
Length | 6.89 in |
Height | 8.1500 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Blank |
Application | Commercial and Residential Applications |
Thickness | 0.187 in |
Standards and Certifications | UL/CSA |
Gang | 3 |
Mount | Box |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
3-Gang No Device Blank Wallplate, Oversized, Box Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 12 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09205)
- MERSEN Cable Fuse, CP Series, 600V AC, Blade (CP500C3)
- HUBBELL Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P1326W)
- 3M 22-18 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG18-47PX-A)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- NEXTGEN 3864CC6 3 Pole 4 Wire Grounding Flush Mount Dryer Outlet; Black (NE136312)
- Leviton Lighting Controls