Shop All Wall Plates
Leviton
Blank Wallplate
Mfr # 84130-40
Zoro # G4079303
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Oversized
- Finish Smooth
- Length 6.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84130-40
- Zoro # G4079303
- UPC # 78477352083
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Oversized |
Length | 6.89 in |
Width | 7.68 in |
Height | 8.1500 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Smooth |
Type | Duplex |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Construction | Metal |
Gang | 3 |
Mount | Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 1.125 in H x 1.343 in W Duplex Receptacle |
Mounting | Surface |
Description
3-Gang Duplex Device Receptacle Wallplate, Oversized, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-620-111-D)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- HOFFMAN IEC Combo Str, 24-32 A, 120V Coil, 4X Enc (VS-CE2532SSP)
- WOODS Power Block 6'L Ylw (5148)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- MULBERRY Number of Gangs: 1 302 Stainless Steel, Satin Finish (93171)
- Leviton Lighting Controls