Shop All Wall Plates
Leviton
Blank Wallplate
Mfr # 84121-40
Zoro # G4075566
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Width 7.68 in
- Height 8.1500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84121-40
- Zoro # G4075566
- UPC # 78477352076
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 7.68 in |
Height | 8.1500 in |
Length | 6.89 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Combination |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Gang | 3 |
Standards and Certifications | UL/CSA |
Mount | Device |
Standard | CSA Certified/UL Listed |
Description
3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Oversized, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Nk, 4pt, Sg, Flushvert, Faceplate, Lbl, Ei (NK4FEIY)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-1)
- SOUTH MAIN HARDWARE 8-in 75-lb, Black UV Resistant, 100 Standard Nylon Tie (220138)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond (CW-2-LA)
- Leviton Lighting Controls