Shop All Wall Plates
Leviton
Blank Wall Plate, 1 Gang, White
Mfr # 80514-W
Zoro # G4059536
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Size Mid Size
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80514-W
- Zoro # G4059536
- UPC # 78477491881
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Mid Size |
Width | 5.62 in |
Length | 3.50 in |
Height | 0.25 in |
Details
Item | Blank Wall Plate |
Number of Gangs | 1 |
Color | White |
Material | Plastic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Blank |
Gang | 1 |
Mount | Box |
Standards and Certifications | UL/CSA |
Application | Residential, Commercial |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Description
1-Gang No Device Blank Wallplate, Midway Size, Thermoset, Box Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Octagon, Steel, Flat, Blank (8722-5)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2F7)
- ZORO SELECT Strut Chan, 10ft.L, Solid, 304 Stnlss Steel (FS-202 ST4 120.00)
- ATC 655 Series Panel Mounted Digital Timer (655-8-4000)
- LEVITON Leviton 3006768 15 amps 125V 5-15 R Duplex & Type C White Outlet & USB Charger; White (3006768)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON Wallplates P128 (86078)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- Leviton Lighting Controls