Shop All Wall Plates
Leviton
Blank Wall Plate, 1 Gang, Brown
Mfr # 85014
Zoro # G4053394
product price: $0.75
/ea
Sold in multiples of 13 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material Phenolic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 85014
- Zoro # G4053394
- UPC # 78477436400
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 3.75 in |
Length | 6.25 in |
Height | 0.50 in |
Details
Item | Blank Wall Plate |
Number of Gangs | 1 |
Color | Brown |
Material | Phenolic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Blank |
Standards and Certifications | UL/CSA |
Mount | Box |
Gang | 1 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Description
1-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (GDC-100MA)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12221-0140500)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 600A, 600V AC, Indicating (AJT600)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- PYLE Usb Wall Plate Charger With Phone Holder (PWPLGU204)
- Leviton Lighting Controls