Shop All Wall Plates
Leviton
Blank Plate, Single Gang, White
Mfr # 88014
Zoro # G4029865
product price: $0.67
/ea
Sold in multiples of 13 for $8.71
$8.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Phenolic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88014
- Zoro # G4029865
- UPC # 78477772997
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Width | 3.75 in |
Length | 6.25 in |
Description
1-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 34 ENT Male Adapter (A243E-CAR)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-QRL-BK)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-20-030-BU)
- HUBBELL PREMISE WIRING Plate, 12 Ports, White, Flush (IFP212W)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- Leviton Lighting Controls