Shop All Wall Plates
Leviton
Blank Plate, Single Gang, White
Mfr # 88014
Zoro # G3622246
product price: $0.68
/ea
Sold in multiples of 25 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Type Blank
- Size Standard
- Finish Smooth
- Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88014
- Zoro # G3622246
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Details
Number of Gangs | 1 |
Item | Blank Plate |
Type | Blank |
Finish | Smooth |
Material | Phenolic |
Color | White |
Weather Resistant | No |
Sub-Category | Panel and Panel Accessories |
Tamper Resistant | No |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount | Box |
Mounting | Flush Mount |
Description
Blank Plate, 1-Gang, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, C Curve (FAZ-C30/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB2501021)
- ANCOR 16-14 Heatshrink Butt Connectors - 500-Pack (309102)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Wallplates Mid Nyl 1G Tog-Gy (PJ1-GY)
- CAMCO COAXIAL CABLE PLATE W/CAP, SINGLE, WHITE (55033)
- Leviton Lighting Controls