Shop All Wall Plates
Leviton
Blank Plate, No Holes, Single Gang Urea, Ivory
Mfr # 86014
Zoro # G4045238
product price: $0.77
/ea
Sold in multiples of 13 for $10.01
$10.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 86014
- Zoro # G4045238
- UPC # 78477151396
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Length | 6.25 in |
Width | 3.75 in |
Details
Number of Gangs | 1 |
Item | Blank Wall Plate |
Color | Ivory |
Material | Plastic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Blank |
Gang | 1 |
Mount | Box |
Standards and Certifications | UL/CSA |
Application | Residential, Commercial |
Thickness | 0.220 in |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Nylon, Cable Ties, 8", 120lb., PK100 (502221-100)
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1A3A2)
- MERSEN Pwr Dist Block, 85A, 1P, 14-4 AWG, 600VAC/DC (MPDB63101)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC24)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Satin Finish, Stainless Steel (SS703-40)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- ABB OUTLET BOX COVER REC 1KO (58 C 6)
- Leviton Lighting Controls