Shop All Wall Plates
Leviton
Blank Plate, Double Gang, White
Mfr # 80725-W
Zoro # G4042176
Sold in multiples of 6 for $13.74
$13.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80725-W
- Zoro # G4042176
- UPC # 78477494547
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 4.6" |
Length | 6.00 in |
Height | 0.25 in |
Description
2-Gang No Device Blank Wallplate, Box Mounted, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-50-BK)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ50)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Straight Steel Liquid Tight Connector (SL300I)
- QUICKCABLE Crimp Lug, 4 Gauge, 1/2", PK5 (4804-005H)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- Leviton Wall Plates