Shop All Wall Plates
Leviton
Blank Plate, Double Gang, White
Mfr # 80725-W
Zoro # G3622666
product price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blank
- Size Standard
- Material Nylon
- Color White
- Sub-Category Panel and Panel Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80725-W
- Zoro # G3622666
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Details
Item | Blank Plate |
Type | Blank |
Material | Nylon |
Color | White |
Sub-Category | Panel and Panel Accessories |
Mount | Box |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mounting | Flush Mount |
Description
Blank Plate, 2-Gang, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Miniature Indicator Light, Green, 120V (20C858)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6514)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Washer, 50PK (RW52)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76402)
- Leviton Wall Plates